Shop GEORGIA BOOT

Men's Work Boot, 8 1/2 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374
  • Zoro # G4844217

product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G6374
Zoro #
G4844217
UPC #
043538120291
Country of Origin
Dominican Republic
Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
No
Completely Non Metallic
No
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Welted
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Steel
Static Dissipative
No
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Conductive
No
Ninety Degree Heel
Yes
Toe Shape
Round
Upper Boot Material
All Leather
Shank Material
Steel
Insole System
Pillow Cushion
Footwear Closure Type
Lace Up
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Waterproof Type
Gore-Tex
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Series
GIANT
Non-Marking Upper
No
Slip Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Brown
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.51
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Insole Technology
Pillow Cushioned
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Unlined
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Dimensions

Size
8 1/2
Width
W
Height
6 in
Heel Height
1 in
Footwear Width
Medium
Size (PRINT)
8 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.