Men's Work Boot, 8 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4849537


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
8
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4849537
UPC #
043538120284
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Size (PRINT)
8
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Ninety Degree Heel
Yes
Standards
ASTM F2413
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Toe Shape
Round
Oil Resisting Sole
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Metatarsal Guard
No
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Footwear Construction Type
Welted
Insole System
Pillow Cushion
Insulation Type
None
Insulated
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Waterproof Type
Gore-Tex
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Heat Resistant
No
Series
GIANT
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
No
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.55
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Construction
Welted
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.