Men's Work Boot, 8 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4845382


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
8
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4845382
UPC #
043538137473
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
8 in
Footwear Width
Medium
Size (PRINT)
8
Overall Height
8 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Max. Heat Rating
Not Rated
Midsole Material
EVA
Insulation Type
None
Standards
ASTM F2413
Insulated
No
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Footwear Construction Type
Welted
Shank Material
Steel
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Metatarsal System
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
No
Liner Material
Mesh, Nylon
Footwear Sole Pattern
Cleated
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Removable Insole
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Manufacturers Suggested Sole Slip Rating
Fair
Non-Marking Sole
No
Puncture Resistant Insole
No
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
No
Series
GIANT
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heat Resistant
No
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Material
Mesh
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Dry
0.55
Heel Definition
Defined Heel
Construction
Welted
Style Family
8-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Mesh
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.