Men's Work Boot, 8.5 M, Steel Toe, 8 in H, Briar Brown, G8315

  • Mfr # G8315

  • Zoro # G3875313


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8315
Zoro #
G3875313
UPC #
043538907090
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Width
M
Height
8 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-05
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Comfort Core
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Liner Material
Moisture Wicking Nylon Mesh
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Max. Heat Rating
574 Degrees F
Non-Marking Sole
No
Footwear Shank Type
Steel
Toe Shape
Round
Oil Resisting Sole
Yes
Completely Non Metallic
No
Midsole Material
Rubber
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Lug
Metatarsal Guard
Internal
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Shank Material
Rubber
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Material
Leather
Style Family
8-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
574 Degrees F
Insole Technology
Comfort Core
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Construction
Welted
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
574 Degrees F
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.