Men's Work Boot, 9 1/2 M, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374
  • Zoro # G4000507
product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G6374
Zoro #
G4000507
UPC #
043538120314
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Shank Material
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Insulation Type
None
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Toe Shape
Round
Midsole Material
EVA
Waterproof Type
Gore-Tex
Footwear Sole Pattern
Cleated
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Removable Insole
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Fair
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Non Metallic Upper
No
Insole System
Pillow Cushion
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Metatarsal System
No
Completely Non Metallic
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Series
GIANT
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Pillow Cushioned
Construction
Welted
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Unlined
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Soggy Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.