Men's Work Boot, 9 1/2 W, Steel Toe, 6 in H, Briar Brown, G6315

  • Mfr # G6315

  • Zoro # G3875277


product price:  $195.00
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6315
Zoro #
G3875277
UPC #
043538903917
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insulation Type
None
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Non-Marking Sole
No
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Midsole Material
Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
572 Degrees F
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Insole System
Comfort Core
Static Dissipative
No
Upper Material Description
Full Grain Leather
Shank Material
Rubber
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Construction Type
Welted
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Footwear Closure Type
Lace Up
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heat Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Series
ANTI IMPACT
Slip Resistant
No
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Material
Leather
Closure
Lace Up
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.66
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Construction
Welted
Insole Technology
Comfort Core
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.