Men's Work Boot, 9 M, Steel Toe, 8 in H, Soggy Brown, G8374

  • Mfr # G8374

  • Zoro # G4845723


product price:  $155.00
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G8374
Zoro #
G4845723
UPC #
043538138319
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
M
Height
8 in
Footwear Width
Wide
Overall Height
8 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G8374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Standards
ASTM F2413
Footwear Closure Type
Lace Up
Toe Shape
Round
Predominant Footwear Color
Brown
Shank Material
Steel
Liner Material
Mesh, Nylon
Insole System
Nonremovable Sewn Pillow Top Footbed with Mesh Covering
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Footwear Construction Type
Welted
Metatarsal Guard
No
Metatarsal System
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Upper Material Description
Leather
Upper Boot Material
All Leather
Midsole Material
EVA
Non Metallic Upper
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Wet
0.46
Removable Insole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Conductive
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Static Dissipative
No
Closure Type
Speed Lace
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Slip Resistant
No
Heel Style
Defined Heel
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Series
GIANT
Material
Full Grain Leather, EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Insole Technology
Non-Removable, Sewn Pillow Top Footbed
Insole Material
Mesh
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.31
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.