Men's Work Boot, 9 W, Steel Toe, 6 in H, Briar Brown, G6315

  • Mfr # G6315

  • Zoro # G3875261


product price: $195.00
/pr
Free Shipping & Returns

Key Features

Size
9
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6315
Zoro #
G3875261
UPC #
043538903900
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G6315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Completely Non Metallic
No
Upper Boot Material
All Leather
Insulation Type
None
Wide Toe Cap
No
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Insole System
Comfort Core
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Insulated
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Oil Resisting Sole
Yes
Toe Shape
Round
Predominant Footwear Color
Brown
Standards
ASTM F2413
Metatarsal Guard
Internal
Footwear Style
6 in Work Boot
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Shank Material
Rubber
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Conductive
No
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Series
ANTI IMPACT
Heat Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
572 Degrees F
Insole Technology
Comfort Core
Toe Cap Material
Steel
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.66
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.21
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Closure
Lace Up
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.