Men's Work Boot, 9 W, Steel Toe, 6 in H, Soggy Brown, G6374

  • Mfr # G6374

  • Zoro # G4848873


product price:  $145.00
/pr
Free Shipping & Returns

Key Features

Size
9
Width
W
Color
Soggy Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G6374
Zoro #
G4848873
UPC #
043538120840
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
No
Style Number
G6374
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Shank Type
Steel
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Removable Insole
No
Non Metallic Upper
No
Static Dissipative
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
No
Upper Boot Material
All Leather
Insole System
Pillow Cushion
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Fair
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Midsole Material
EVA
Conductive
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Puncture Resistant Insole
No
Shank Material
Steel
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Waterproof Type
Gore-Tex
Insulation Type
None
Closure Type
Lace Up
Resists
Abrasions, Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Series
GIANT
Non-Marking Upper
No
Upper Color
Brown
Material
Full Grain Leather (Upper), EVA (Midsole), Steel (Toe), Steel (Shank), Cushion (Insole), Polyurethane (Outsole)
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Dry
0.55
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.51
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.