Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 9.5 M, Steel Toe, 8 in H, Briar Brown, G8315

  • Mfr # G8315

  • Zoro # G3875331


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8315
Zoro #
G3875331
UPC #
043538907113
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Width
M
Height
8 in
Heel Height
1 in or Greater
Footwear Width
M
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
G8315
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Waterproof Type
None
Footwear Shank Type
Steel
Footwear Construction Type
Welted
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Insole System
Comfort Core
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Max. Heat Rating
574 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Moisture Wicking Nylon Mesh
Static Dissipative
No
Shank Material
Rubber
Footwear Style
8 in Work Boot
Insulated
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Insulation Type
None
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Material
Leather
All-Leather Upper
Yes
Insole Technology
Comfort Core
Closure
Lace Up
Construction
Welted
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Maximum Heat Rating
574 Degrees F
Style Family
8-Inch Work Boot
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
574 Degrees F
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Briar Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.