Zoro Homepage

Men's Work Boot, 9.5 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7126143


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
9.5
Width
W
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7126143
UPC #
043538883202
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Last Number or Name
Wedge
Static Dissipative
No
CSA Footwear Standard
Not Specified
Insulation Type
None
Footwear Style
6 in Work Boot
Toe Shape
Round
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.35
Predominant Footwear Color
Brown
Metatarsal System
No
Waterproof Type
None
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Low Lug
Footwear Shank Type
Steel
Insole System
AMP Polyurethane, Memory Foam
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Shank Material
Steel
Insulated
No
Wide Toe Cap
No
Puncture Resistant Insole
No
For Outdoor Traction
No
Metatarsal Guard
No
Standards
ASTM F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Liner Material
Mesh
Max. Heat Rating
428 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Welted
Maximum Heat Rating
428 Degrees F
Toe Cap Material
Steel
Insole Material
Foam, Polyurethane
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Insole Technology
AMP(TM)
Closure
Lace Up
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
428 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G6342

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.