Zoro Homepage

Men's Work Boot, 9.5 W, Steel Toe, 6 in H, Light Brown, G6342

  • Mfr # G6342

  • Zoro # G7128237


product price: $160.00
/pr
Free Shipping & Returns

Key Features

Size
9.5
Width
W
Color
Light Brown
Gender
Men's
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6342
Zoro #
G7128237
UPC #
043538883097
Country of Origin
Dominican Republic

Dimensions

Size
9.5
Width
W
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Light Brown
Gender
Men's
Waterproof
No
Style Number
G6342
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Low Lug
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Static Dissipative
No
Non-Marking Sole
Yes
Wide Toe Cap
No
Standards
ASTM F2413-11 I/75 C/75 EH
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.45
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
428 Degrees F
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Conductive
No
Metatarsal System
No
Insulation Type
None
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.35
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Toe Shape
Round
Completely Non Metallic
No
Footwear Shank Type
Steel
Last Number or Name
Wedge
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Insole System
AMP Polyurethane, Memory Foam
Liner Material
Mesh
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Closure
Lace Up
Construction
Welted
Toe Cap Material
Steel
Insole Technology
AMP(TM)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.45
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.35
Maximum Heat Rating
428 Degrees F
Insole Material
Foam, Polyurethane
Maximum Heat Rating (PRINT)
428 Degrees F
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G6342

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.