Men's Work Shoe, 8.5 Leather Upper, Steel Toe, 4" H, Soggy Brown, GS262
Mfr # GS262
Zoro # G8935333
product price:Â $115.00
/pr
Free Shipping & Returns
Key Features
Size
8.5
Footwear Width
Wide
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS262
Zoro #
G8935333
UPC #
043538730926
Country of Origin
Dominican Republic
Dimensions
Size
8.5
Footwear Width
Wide
Heel Height
1" or Greater
Height
4"
Width
W
Overall Height
4 in
Size (PRINT)
8 1/2
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number GS262
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.