MUD DOG, Men's Wellington Boot, 10.5 Medium, Leather, 11 in Height, Mississippi Brown
Mfr # G5514
Zoro # G8929767
product price:Â $163.00
/pr
Free Shipping & Returns
Key Features
Color
Mississippi Brown
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G5514
Zoro #
G8929767
UPC #
043538525430
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
Medium
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
10 1/2
Width
M
Overall Height
11 in
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number G5514, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.