MUD DOG, Men's Wellington Boot, 14 Medium, Leather, 11 in Height, Mississippi Brown

  • Mfr # G5514

  • Zoro # G8929882


product price:  $163.00
/pr
Free Shipping & Returns

Key Features

Color
Mississippi Brown
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G5514
Zoro #
G8929882
UPC #
043538057696
Country of Origin
China

Dimensions

Size
14
Footwear Width
Medium
Height
11 in
Heel Height
1 in or Greater
Overall Height
11 in
Size (PRINT)
14
Width
M

Details

Item
Wellington Boot
Color
Mississippi Brown
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
pull On
Gender
Men's
Series
MUD DOG
Outsole Material
Rubber
Insulated
No
Footwear Shank Type
Steel
Waterproof Type
Molded TPU Shell
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Shank Material
Steel
Style Number
G5514
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Max. Heat Rating
560 Degrees F
Footwear Sole Pattern
Lug
Insole System
PU
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Resists
Chemicals, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe
Metatarsal Guard
No
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
Yes
Heel Style
Defined Heel
Standards
ASTM F2413
Upper Color
Tan
Manufacturers Suggested Sole Slip Rating
Fair
Slip Resistant
No
Toe Shape
Round
Liner Material (PRINT)
Mesh
Style Family
Wellington Boot
Insole Material
Polyurethane
Maximum Heat Rating
560 Degrees F
Maximum Heat Rating (PRINT)
560 Degrees F
Closure
Pull On
Heel Definition
Defined Heel
Construction
Welted
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number G5514, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.