Shop GEORGIA BOOT
See all product information
Create Account
MUD DOG, Men's Wellington Boot, 9.5 Wide, Leather, 11 in Height, Mississippi Brown
- Mfr # G5514
- Zoro # G8929977
product price:Â
$
163.00
/pr
Free Shipping & Returns
Key Features
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
No
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 9.5
- Footwear Width
- Wide
- Height
- 11 in
- Heel Height
- 1 in
- Width
- W
- Size (PRINT)
- 9 1/2
- Overall Height
- 11 in
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number G5514, Toe Cap Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.