Zoro Homepage

OT, Men's 6 in Alloy Toe Work Boot, Brown, 10, M

  • Mfr # GB00522 M 100

  • Zoro # G708466723


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Brown
Width
M
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00522 M 100
Zoro #
G708466723
UPC #
193715336202
Country of Origin
China

Dimensions

Width
M
Size
10
Footwear Width
M
Height
6 in

Details

Item
Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Series
OT
Waterproof
Yes
Features
Georgia waterproof system, Stretch Gusset technology, Fiberglass shank
Insulated
No
Shank Material
Fiberglass
Resists
Slips
Upper Material
Leather
Style Number
GB00522

Description

Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.