
OT, Men's 6 in Alloy Toe Work Boot, Brown, 10.5, W
Mfr # GB00522 W 105
Zoro # G808467095
product price: $169.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Men's
Color
Brown
Size
10.5
Width
W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00522 W 105
Zoro #
G808467095
UPC #
193715336325
Country of Origin
China
Dimensions
Size
10.5
Width
W
Footwear Width
W
Height
6 in
Details
Item
Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Series
OT
Waterproof
Yes
Features
Georgia waterproof system, Stretch Gusset technology, Fiberglass shank
Upper Material
Leather
Resists
Slips
Insulated
No
Shank Material
Fiberglass
Style Number
GB00522
Description
Need a lightweight protective toe boot with supreme comfort? The Georgia Boot OT men's 6-inch alloy toe waterproof work boot features direct-attach construction, a shock-absorbing polyurethane midsole, and an ultra-durable Carbo-Tec Rubber outsole. The interior is equipped with a waterproof membrane and a removable memory foam insole.This alloy toe work boot has an Ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.These waterproof all-purpose work boots will keep your feet dry and protected all shift long. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.