Zoro Homepage
This item is Discontinued.
Georgia Boot Plain Toe Boots, 9 W, 2 in Height, Brown GB00561  W  090

Plain Toe Boots, 9 W, 2 in Height, Brown (Discontinued)

  • Mfr # GB00561 W 090
  • Zoro # G208465790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00561 W 090
Zoro #
G208465790
UPC #
193715371876
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
2 in

Details

Item
Plain Toe Boots
Material
Leather
Color
Brown
Waterproof
No
Insulated
No

Description

The Georgia Boot Cedar Falls Wallabe shoe is designed for supreme comfort with a rugged look. The upper on this mens casual shoe is made of full-grain distressed leather which is cemented to a rubber outsole. The interior is lined with a moisture-wicking material and has a removable memory foam insole for supreme all-day comfort. This mens slip-on shoe is perfect for lounging at the house or for a casual look out and about. Pick up your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.