
Rumbler, Men's Composite Toe 8 Inch Work Boot, Black/Brown, 8.5, M, GB00285
Mfr # GB00285
Zoro # G1273838
product price:Â $210.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00285
Series
Rumbler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00285
Zoro #
G1273838
UPC #
718562913538
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
M
Details
Item
8 Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00285
Series
Rumbler
Waterproof
Yes
Upper Material
Full Grain Leather
Description
Fight through all the bumps in the road with the 8" Georgia Boot Rumbler composite toe waterproof work boot. The upper on this safety work boot is constructed from full- grain leather and features combination eyelet or hook hardware and an external TPU toe cap for added abrasion resistance and durability. The tongue and collar are padded for extra comfort. The removable leather Comfort Cover prevents pinch points while providing protection. The inside of this composite toe work boot in lined in with high performance mesh and is equipped with our guaranteed Georgia Waterproof System. Your feet will not only stay dry, but feel the ultimate comfort provided by the AMP LT memory foam insole. The composite toe cap is Ergo-Fit which means shaped to match the contours of your foot, allowing more wiggle room for your toes. It meets the standards for ASTM F2413 protective toe classification. Additionally this boot meets the ASTM F2413 classification for electrical hazard footwear. The triple density outsole features an internal EVA midsole encapsulated in an external TPU heel stabilizer and rubber outsole. It's not only slip and oil-resistant but has great heat and chemical resistant properties as well. It also includes a double ribbed steel shank for added stability and durability. If you need a lightweight work boot with heavy duty performance and supreme comfort, then you need a Georgia Boot Rumbler.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.