Rumbler, Men's Composite Toe Work Boot, Black/Brown, 12, W, GB00284

  • Mfr # GB00284

  • Zoro # G1216727


product price: $200.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00284
Series
Rumbler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00284
Zoro #
G1216727
UPC #
718562914153
Country of Origin
China

Dimensions

Size
12
Footwear Width
W

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black/Brown
Style Number
GB00284
Series
Rumbler
Waterproof
Yes
Upper Material
Full Grain Leather

Description

The Georgia Boot Rumbler composite toe waterproof work boot will help you fight through all the bumps in the road. The upper on this 6 inch work boot is constructed from full-grain leather and features combination eyelet or hook hardware and an external TPU toe cap for added abrasion resistance and durability. The tongue and collar are padded for extra comfort. The removable leather Comfort Cover prevents pinch points while providing protection. The inside of this composite toe work boot in lined in with high performance mesh and is equipped with our guaranteed Georgia Waterproof System. Your feet will not only stay dry, but feel the ultimate comfort provided by the AMP LT memory foam insole. The composite toe cap is Ergo-Fit which means shaped to match the contours of your foot, allowing more wiggle room for your toes. It meets the standards for ASTM F2413 protective toe classification. Additionally this boot meets the ASTM F2413 classification for electrical hazard footwear. The triple density outsole features an internal EVA midsole encapsulated in an external TPU heel stabilizer and rubber outsole. It's not only slip and oil-resistant but has great heat and chemical resistant properties as well. It also includes a double ribbed steel shank for added stability and durability. The Rumbler collection is built tough to take on heavy-duty jobs but still feels lightweight and super comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.