Shop GEORGIA BOOT

Men's Waterproof Work Boot, 10 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313
  • Zoro # G5396876

product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
10
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7313
Zoro #
G5396876
UPC #
885192018824
Country of Origin
Dominican Republic
Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
No
For Outdoor Traction
Yes
Conductive
No
Ninety Degree Heel
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Gore-Tex
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
No
Footwear Shank Type
Steel
Non Metallic Upper
No
Non-Marking Sole
No
Footwear Sole Pattern
Mini Lug
Static Dissipative
No
Upper Boot Material
All Leather
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Insole System
Covered Cushion
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Moisture Wicking
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Footwear Construction Type
Welted
Chain Saw Cut Resistant
No
Metatarsal System
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
COMFORT CORE
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Liner Technology
Moisture Wicking
Insole Technology
Covered Cushion
Slip-Resistance Value - Mark II - Oily
0.33
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.49
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.3
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Chocolate

Dimensions

Size
10
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
10
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.