Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 10 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296249


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296249
UPC #
883802052053
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Footwear Style
Chelsea Boot
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.31
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Slip On
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Static Dissipative
No
Insole System
Removable
Non-Marking Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.51
Footwear Sole Pattern
T15 Rubber
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Fair
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Insulation Type
None
ASTM Footwear Class
F2413-11
Upper Material Description
Full Grain Leather
Waterproof Type
Georgia Boot Waterproof
Completely Non Metallic
No
Liner Material
Fabric
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.55
Predominant Footwear Color
Brown
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Non Metallic Upper
No
Ninety Degree Heel
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Wide Toe Cap
No
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
GIANT
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Closure
Slip On
Slip-Resistance Value - Mark II - Wet
0.51
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.55
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Welted
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Textile
Gender (PRINT)
Men's
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.