Shop GEORGIA BOOT

Men's Waterproof Work Boot, 12 W, Steel Toe, 8 in H, Chocolate, G7313

  • Mfr # G7313

  • Zoro # G5397323


product price: 
$
180.00
/pr
Free Shipping & Returns

Key Features

Size
12
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G7313
Zoro #
G5397323
UPC #
885192018862
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
12
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Chocolate
Gender
Men's
Waterproof
Yes
Style Number
G7313
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Conductive
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Mini Lug
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Toe Shape
Round
Predominant Footwear Color
Brown
Insole System
Covered Cushion
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Waterproof Type
Gore-Tex
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Metatarsal System
No
Liner Material
Moisture Wicking
Footwear Style
8 in Work Boot
Removable Insole
No
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
COMFORT CORE
Upper Color
Brown
Heat Resistant
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.33
Toe Cap Material
Steel
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.66
Insole Technology
Covered Cushion
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.49
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Moisture Wicking
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Chocolate, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.