Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 8 M, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296355


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296355
UPC #
883802051889
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Metal Chip Resisting Sole
Yes
Footwear Style
Chelsea Boot
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
T15 Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.51
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
For Outdoor Traction
Yes
Insulated
No
Removable Insole
Yes
Liner Material
Fabric
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Waterproof Type
Georgia Boot Waterproof
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.31
Metatarsal Guard
No
Metatarsal System
No
Toe Shape
Round
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Static Dissipative
No
Standards
ASTM F2413
Insole System
Removable
Upper Boot Material
All Leather
Completely Non Metallic
No
Shank Material
Steel
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Construction Type
Welted
Non Metallic Upper
No
Wide Toe Cap
No
Footwear Closure Type
Slip On
Manufacturers Suggested Sole Slip Rating
Fair
Mark II Slip Test Results- Dairy Tile Dry
0.55
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Series
GIANT
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Style Family
Chelsea Boot
All-Leather Upper
Yes
Closure
Slip On
Construction
Welted
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.55
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Oily
0.31
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.51
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Textile
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.