Shop GOBI
See all product information
Create Account
Halo-iC Dual-Tech Cooling Cooling Fan - White
- Mfr # HALO-IC-WH
- Zoro # G423390808
product price:Â
$
64.75
/ea
Key Features
Series
Halo
Maximum Cooling Time
7.5 hrs
Cooling Method
Peltier Cooling & Fans
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HALO-IC-WH
- Zoro #
- G423390808
- UPC #
- 810141674172
- Country of Origin
- China
- Series
- Halo
- Item
- Neck Fan
- Maximum Cooling Time
- 7.5 hrs
- Color
- White
- Cooling Method
- Peltier Cooling & Fans
Dimensions
- Size
- OS
Description
Meet the Halo-iC Peltier Neck Cooling Fan - Advanced Chill Tech Peltier-powered cooling meets high-speed airflow. The Halo-iC uses advanced Peltier plates combined with dual fans to deliver instant, wearable cooling relief. It's more than just a fan-this is next-gen temperature control for your neck. What is Peltier? Peltier cooling technology uses thermoelectric modules to create a rapid temperature drop when powered. The Halo-iC's Peltier plates can reach 11.5 DegC (52.7 DegF) for a refreshing, chill-on-contact feel that standard fans can't match. Cool Features That Keep You Comfortable: Instant Cooling Relief: Peltier plates drop to 11.5 DegC (52.7 DegF) for a cool, crisp feel on your neck. Lightweight & Quiet: Just 14 oz and 64.8 dBA-powerful cooling without the noise. Three Fan Speeds: Tap once to toggle between low, medium, and high airflow. Battery-Powered Cooling: 4000mAh battery delivers 2.5 to 7.5 hours of runtime (based on settings). Fast USB-C Charging: Fully recharges in ~4 hours with the included cable. Simple Controls: Short press for fan speed, long press (3 sec) to activate Peltier cooling. Travel-Ready: Includes USB-C cable and Quick Start Guide-available in White and Navy. Cool Wherever You Go From commuting and outdoor work to summer festivals, the Halo-iC Peltier Neck Cooling Fan keeps you cool, focused, and ready for anything. Just wear, power on, and chill.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.