Shop GEORGIA BOOT

Men's Wellington Boot, 9, Composite Toe, 11 in H, Light Brown, GB00243

  • Mfr # GB00243
  • Zoro # G7136731

product price: 
$
190.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Width
W
Style Number
GB00243
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB00243
Zoro #
G7136731
UPC #
718562856934
Country of Origin
China
Item
Wellington Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Light Brown
Style Number
GB00243
Upper Boot Material
All Leather
Waterproof
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Shank Material
Fiberglass
Last Number or Name
Muddog
Electrical Hazard Rated
Yes
Toe Shape
Round
Chemical Resisting Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Insulation Type
None
Static Dissipative
No
Removable Insole
Yes
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Non-Marking Sole
Yes
Footwear Shank Type
Fiberglass
Insole System
AMP Polyurethane, Memory Foam
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.75
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Liner Material
Mesh
Upper Material Description
Leather
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.35
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Sole Pattern
Multi Pattern
Waterproof Type
Georgia Boot Waterproof
Footwear Style
Wellington Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Pull On
Max. Heat Rating
600 Degrees F
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Insole Material
Memory Foam, Polyurethane
Closure
Pull On
Insole Technology
AMP(TM)
Slip-Resistance Value - Mark II - Wet
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Maximum Heat Rating
600 Degrees F
Shank Material (PRINT)
Fiberglass
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
600 Degrees F
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Light Brown

Dimensions

Size
9
Width
W
Footwear Width
W
Height
11 in
Heel Height
1 in
Overall Height
11 in
Size (PRINT)
9

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Light Brown, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number GB00243

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.