Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 12, M, RK4691

  • Mfr # RK4691
  • Zoro # G8642792
product price: 
$
134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RK4691
Zoro #
G8642792
UPC #
690774492806
Country of Origin
China
Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Upper Material Description
Synthetic
Predominant Footwear Color
Blue
Insulated
No
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Slip Resistant
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.46
Oil Resisting Sole
Yes
Insulation Type
None
Wide Toe Cap
Yes
Removable Insole
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Ninety Degree Heel
No
Non-Marking Sole
Yes
Insole System
Removable
Max. Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Conductive
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Athletic Shoe
Toe Shape
Round
Last Number or Name
TrueFlex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material
Fabric, Leather, Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Construction Type
Cemented
Completely Non Metallic
No
Midsole Material
EVA
Upper Boot Material
Man Made
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Material (PRINT)
Fabric, Leather, Mesh
Style Family
Athletic Shoe
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.46
Gender (PRINT)
Men's
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Liner Technology
Moisture Wicking
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.45
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
No
Wire Color
Blue/Tan

Dimensions

Size
12
Footwear Width
M
Height
3 in
Heel Height
1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
12

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & reviews