Shop GEORGIA BOOT

Men's Waterproof Chelsea Work Boot, 9.5 W, Steel Toe, 5 in H, Soggy Brown, GR530

  • Mfr # GR530

  • Zoro # G6296258


product price: 
$
145.00
/pr
Free Shipping & Returns

Key Features

Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR530
Zoro #
G6296258
UPC #
883802052046
Country of Origin
Dominican Republic
Item
Waterproof Chelsea Work Boot
Color
Soggy Brown
Gender
Men's
Waterproof
Yes
Style Number
GR530
Upper Material
Leather
Toe Type
Steel
Standards
ASTM F2413
Footwear Sole Pattern
T15 Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.55
Mark II Slip Test Results- Dairy Tile Wet
0.51
Puncture Resistant Insole
No
Wide Toe Cap
No
Insulated
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Footwear Style
Chelsea Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Non Metallic Upper
No
For Outdoor Traction
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Liner Material
Fabric
Manufacturers Suggested Sole Slip Rating
Fair
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
CSA Footwear Standard
Not Specified
Insole System
Removable
Electrical Hazard Rated
Yes
Metatarsal System
No
Predominant Footwear Color
Brown
Conductive
No
Footwear Construction Type
Welted
Toe Shape
Round
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Upper Boot Material
All Leather
Static Dissipative
No
Removable Insole
Yes
Safety Criteria
Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Upper Color
Brown
Series
GIANT
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.55
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.31
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Defined Heel
Closure
Slip On
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.51
Style Family
Chelsea Boot
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Textile
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Soggy Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number GR530

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.