Shop GEORGIA BOOT
See all product information
Create Account
SuperLyte, Men's 11 in Alloy Toe Wellington Work Boot, Brown, 9.5, W, GB00550
- Mfr # GB00550 W 095
- Zoro # G808466579
product price:Â
$
210.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Men's
Color
Brown
Width
W
Style Number
GB00550
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00550 W 095
- Zoro #
- G808466579
- UPC #
- 193715379025
- Country of Origin
- China
- Item
- Wellington Work Boot
- Toe Type
- Alloy
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00550
- Series
- SuperLyte
- Waterproof
- Yes
- Features
- Crazy Horse full grain leather, Cement construction, Georgia waterproof system
- Upper Material
- Leather
- Resists
- Slips
- Insulated
- No
Dimensions
- Width
- W
- Size
- 9.5
- Footwear Width
- W
- Height
- 11 in
Description
The Georgia Boot Athens SuperLyte alloy toe pull-on work boot has a moc toe profile with high-performance Carbo-Tec Rubber outsole and lightweight cement construction.This 11-inch wellington has a full-grain crazy horse leather upper with grip panels for an easy on and off. cap. The interior has a waterproof membrane lined with a soft moisture-wicking lining, and includes a removable memory foam insole for an all-day customized fit.The foundation of this lightweight pull on boot is designed to add comfort and stability where you need it. The dual-density slip- and oil-resisting outsole is made from EVA and Georgia Boot's proprietary Carbo-Tec Rubber. It includes an Anchor Disk and a TPU shank with a built-in stabilizer that provides added stability. This boot meets ASTM F2413 standards for impact and compression with an Ergo-Fit alloy toe cap and also meets standards for resisting electrical hazards. The Athens SuperLyte alloy toe waterproof pull on is great for light-duty job environments that require a protective toe boot. Pick up your pair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.