Superlyte, Men's Romeo Shoe, 11.5 M, 5 in Height, Brown

  • Mfr # GB00633

  • Zoro # G712161850


product price: $105.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00633
Zoro #
G712161850
UPC #
193715553593
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
M
Height
5 in

Details

Item
Romeo Shoe
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
No
Closure Type
Pull on
Gender
Men's
Series
Superlyte
Electrical Hazard Rated
Yes
Style Number
GB00633
Outsole Material
EVA

Description

These Romeos aren't sort of light; they're SuperLyte. The Georgia Boot Romeo SuperLyte is crafted in full grain leather and built upon a slip resisting EVA and Rubber blended outsole with a genuine sidewall stitch detail and Cement Construction. The 3D knitted gore detail will allow you to easily slip into the comfort of the AMP X Lite insole. The Romeo SuperLyte is up to 40% lighter than other romeos. If you love the Georgia Giant Romeo, add the Romeo SuperLyte to your collection for light duty and everyday casual wear. This brown romeo meets ASTM F2892 electrical hazard standards for soft toe work boots.


  • • ASTM F2892 electrical hazard standard
  • • Cement construction
  • • 5 Inches in height
  • • Full-grain leather upper
  • • Moisture-wicking mesh lining
  • • Nylon Pull Tab
  • • Removable AMP X-Lite memory foam insole
  • • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
  • • Weight: 1.6 pounds per pair for a size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.