
Superlyte, Youth Kids Boot, 10 M, 8 in Height, Soggy Brown
Mfr # GB00676C
Zoro # G712165445
product price: $75.00
/pr
Free Shipping & Returns
Key Features
Size
1
Material
Leather
Color
Soggy Brown
Toe Type
Plain
Footwear Width
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB00676C
Zoro #
G712165445
UPC #
193715565688
Country of Origin
China
Dimensions
Size
1
Footwear Width
M
Height
8 in
Details
Item
Kids Boot
Material
Leather
Color
Soggy Brown
Toe Type
Plain
Waterproof
No
Closure Type
Pull On
Gender
Youth
Series
Superlyte
Style Number
GB00676
Outsole Material
Rubber
Description
Kids are always on the go, so keeping them light on their feet is important. The kids' SuperLyte pull on is crafted in full grain leather with a synthetic upper and built upon a slip resisting outsole with a genuine sidewall stitch detail and Cement Construction. The interior is lined with mesh and features a removable Room 2 Grow insole. When removed, the detachable layer gives another half size, so you don't have to buy new boots the minute they hit a growth spurt.
- • Cement construction
- • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
- • 8 Inches in height
- • Full-grain leather with synthetic shaft
- • Removable Room-2-Grow insole with detachable layer to gain 1/2 size
- • Stitched oil-resistant rubber bumper guard
- • Nylon Pull Loop
- • Oil-resistant rubber outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.