Superlyte, Youth Kids Boot, 4 M, 8 in Height, Soggy Brown

  • Mfr # GB00676Y

  • Zoro # G012165220


product price:  $85.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Soggy Brown
Toe Type
Plain
Footwear Width
M
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB00676Y
Zoro #
G012165220
UPC #
193715565503
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Height
8 in

Details

Item
Kids Boot
Material
Leather
Color
Soggy Brown
Toe Type
Plain
Waterproof
No
Closure Type
Pull On
Gender
Youth
Series
GB00676
Style Number
GB00676Y
Outsole Material
Rubber

Description

Kids are always on the go, so keeping them light on their feet is important. The kids' SuperLyte pull on is crafted in full grain leather with a synthetic upper and built upon a slip resisting outsole with a genuine sidewall stitch detail and Cement Construction. The interior is lined with mesh and features a removable Room 2 Grow insole. When removed, the detachable layer gives another half size, so you don't have to buy new boots the minute they hit a growth spurt.


  • • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
  • • Full-grain leather with synthetic shaft
  • • Removable Room-2-Grow insole with detachable layer to gain 1/2 size
  • • 10 Inches in height
  • • Cement construction
  • • Internal padded collar
  • • Covered side seams
  • • High-performance lining

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.