Shop GEORGIA BOOT
See all product information
Create Account
Superlyte, Youth Kids Romeo Shoe, 5 M, 3 in Height, Soggy Brown
- Mfr # GB00675Y
- Zoro # G712164769
product price:
$
75.00
/pr
Key Features
Material
Leather
Color
Soggy Brown
Toe Type
Plain
Footwear Width
M
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00675Y
- Zoro #
- G712164769
- UPC #
- 193715565763
- Country of Origin
- China
- Item
- Kids Romeo Shoe
- Material
- Leather
- Color
- Soggy Brown
- Toe Type
- Plain
- Waterproof
- No
- Closure Type
- Pull On
- Gender
- Youth
- Series
- GB00675
- Outsole Material
- Rubber
- Style Number
- GB00675Y
Dimensions
- Size
- 5
- Footwear Width
- M
- Height
- 3 in
Description
Kids are always on the go, so keeping them light on their feet is important. The kids' Romeo SuperLyte is crafted in full grain leather and built upon a slip resisting outsole with a genuine sidewall stitch detail and Cement Construction. The 3D knitted gore detail allows for an easy slip on with no hassle. The interior is lined with mesh and features a removable Room 2 Grow insole. When removed, the detachable layer gives another half size, so you don't have to buy new boots the minute they hit a growth spurt.
- • Full-grain leather upper
- • 3 Inches in height
- • Cement construction
- • Removable Room-2-Grow insole with detachable layer to gain 1/2 size
- • Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
- • Oil-resistant rubber outsole
- • Non-removable covered cushion insole
- • Stitched oil-resistant rubber bumper guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.