Shop GEORGIA BOOT
See all product information
Create Account
TBD, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 8.5, M, GB00597
- Mfr # GB00597 M 085
- Zoro # G308466581
product price:Â
$
185.00
/pr
Free Shipping & Returns
Key Features
Toe Type
Alloy
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00597 M 085
- Zoro #
- G308466581
- UPC #
- 193715457013
- Country of Origin
- China
- Item
- 6-Inch Work Boot
- Toe Type
- Alloy
- Gender
- Men's
- Color
- Brown
- Style Number
- GB00597
- Series
- TBD
- Waterproof
- Yes
- Features
- ASTM F2413 protective toe classification, CC8, Comfort Core Next Gen removable insole, Combination eyelet/hook hardware
- Insulated
- No
- Resists
- Slips
- Standards
- ASTM F2413
- Upper Material
- Leather, Textile
Dimensions
- Width
- M
- Size
- 8.5
- Footwear Width
- M
- Height
- 6 in
Description
The Georgia Boot TBD alloy toe waterproof work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 6-inch lace-up work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry.This alloy toe work boot has an ergo-fit safety toe, compliant with ASTM F2413 protective toe classification and ASTM F2413 electrical hazard standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.