
TBD, Waterproof Chelsea Work Boot, 11.5 W, 5 in Height, Brown
Mfr # GB00599 W 115
Zoro # G208465738
product price: $156.99
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
5 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00599 W 115
Zoro #
G208465738
UPC #
193715458362
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
W
Height
5 in
Details
Item
Waterproof Chelsea Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull-On
Series
TBD
Style Number
GB00599
Resists
Slips
Insulated
No
Description
The Georgia Boot TBD waterproof chelsea work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown chelsea boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining and elastic gore stretch panels for easy on/off. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.