TBD, Waterproof Wellington Work Boot, 11 W, 11 in Height, Brown

  • Mfr # GB00598 W 110

  • Zoro # G408467921


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00598 W 110
Zoro #
G408467921
UPC #
193715457396
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
11 in

Details

Item
Waterproof Wellington Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull-On
Series
TBD
Insulated
No
Shank Material
Fiberglass
Style Number
GB00598
Resists
Slips

Description

The Georgia Boot TBD waterproof pull-on work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 11-inch pull-on boots, in brown, are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, and the boot shaft has a new molded Adapt-a-fit detail for a comfortable and flexible fit. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat-, chemical-, abrasion-, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.