
TBD, Waterproof Wellington Work Boot, 8.5 M, 11 in Height, Brown
Mfr # GB00598 M 085
Zoro # G208466933
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
11 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00598 M 085
Zoro #
G208466933
UPC #
193715457235
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
M
Height
11 in
Details
Item
Waterproof Wellington Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Pull-On
Series
TBD
Style Number
GB00598
Insulated
No
Resists
Slips
Shank Material
Fiberglass
Description
The Georgia Boot TBD waterproof pull-on work boot stands for one thing - Tough Beyond Dispute. Built with a flexible Strobel construction, these 11-inch pull-on boots, in brown, are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, and the boot shaft has a new molded Adapt-a-fit detail for a comfortable and flexible fit. The foundation of this non-metallic boot starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat-, chemical-, abrasion-, and slip-resisting dual-density EVA and Carbo-Tec Rubber outsole.Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.