
TBD, Waterproof Work Boot, 10.5 M, 6 in Height, Brown
Mfr # GB00596 M 105
Zoro # G308465997
product price: $175.00
/pr
Free Shipping & Returns
Key Features
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00596 M 105
Zoro #
G308465997
UPC #
193715458010
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
M
Height
6 in
Details
Item
Waterproof Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
TBD
Style Number
GB00596
Insulated
No
Resists
Slips
Description
The Georgia Boot TBD work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown 6 work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.