Zoro Homepage

TBD, Waterproof Work Boot, 8.5 W, 6 in Height, Brown

  • Mfr # GB00596 W 085

  • Zoro # G208466636


product price: $175.00
/pr
Free Shipping & Returns

Key Features

Material
Leather, Textile
Color
Brown
Toe Type
Plain
Height
6 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00596 W 085
Zoro #
G208466636
UPC #
193715458089
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
W
Height
6 in

Details

Item
Waterproof Work Boot
Material
Leather, Textile
Color
Brown
Toe Type
Plain
Waterproof
Yes
Closure Type
Lace Up
Series
TBD
Resists
Slips
Insulated
No
Style Number
GB00596

Description

The Georgia Boot TBD work boot stands for one thing - Tough Beyond Dispute. You don't have to sacrifice superior protection and support for this lightweight, flexible boot. Built with a Flexible Strobel construction, these brown 6 work boots are crafted in full-grain and high-abrasion Tec-Tuff leather. The interior features a high-performance mesh lining, padded tongue and collar, and Stretch Gusset technology. The boot foundation starts with a durable fiberglass shank, heel stabilizing Counter Lock, and a heat, chemical, abrasion, and slip-resistant dual-density EVA and Carbo-Tec Rubber outsole. Equipped with a removable CC8 Comfort Core Next Gen insole with memory foam and the Georgia Waterproof System, this boot will provide all-day comfort guaranteed to keep your feet dry. This boot meets ASTM F2892 electrical hazard standard for soft toe work boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.