
Waterproof Lace-To-Toe Work Boot, 12W
Mfr # GBOT052
Zoro # G1244316
product price: $175.00
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBOT052
Zoro #
G1244316
UPC #
883802682472
Country of Origin
Dominican Republic
Dimensions
Size
12 W
Description
Georgia Waterproof Lace-To-Toe Boots are comfortable, quality boots with waterproof protection; a great choice for work or hanging out. These men's work boots are made with the Georgia waterproof system. Your feet are guaranteed to stay dry throughout the day despite encounters with puddles, mud or rain. So go ahead and walk where you want, Georgia Boot has your feet covered. Georgia boots last a long time, too. Made of quality full-grain leather that's going to hold up over time, the genuine Goodyear welt construction also is used for durability. The outsoles are tough as well because the outsole is abrasion-resistant and oil-resistant. Comfort features include a full lining and a covered cushion insole, while a steel shank provides foot support. The brown leather of these six-inch boots looks great and is topped off with quality brass hardware and a removable brush guard kiltie. If you're looking for durable waterproof work boots, or just boot to kick around in, check out these lace-to-toe boots from Georgia Boot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.