Zoro Homepage

Waterproof Lace-To-Toe Work Boot, 9W

  • Mfr # GBOT052

  • Zoro # G1237900


product price: $175.00
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBOT052
Zoro #
G1237900
UPC #
883802682410
Country of Origin
Dominican Republic

Dimensions

Size
9 W

Description

Georgia Waterproof Lace-To-Toe Boots are comfortable, quality boots with waterproof protection; a great choice for work or hanging out. These men's work boots are made with the Georgia waterproof system. Your feet are guaranteed to stay dry throughout the day despite encounters with puddles, mud or rain. So go ahead and walk where you want, Georgia Boot has your feet covered. Georgia boots last a long time, too. Made of quality full-grain leather that's going to hold up over time, the genuine Goodyear welt construction also is used for durability. The outsoles are tough as well because the outsole is abrasion-resistant and oil-resistant. Comfort features include a full lining and a covered cushion insole, while a steel shank provides foot support. The brown leather of these six-inch boots looks great and is topped off with quality brass hardware and a removable brush guard kiltie. If you're looking for durable waterproof work boots, or just boot to kick around in, check out these lace-to-toe boots from Georgia Boot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.