
Waterproof Wedge Work Boot, 11.5 M, 8 in Height, Brown
Mfr # GB00532 M 115
Zoro # G208465844
product price: $235.00
/pr
Free Shipping & Returns
Key Features
Material
Leather
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB00532 M 115
Zoro #
G208465844
UPC #
193715330507
Country of Origin
United States
Dimensions
Size
11.5
Footwear Width
M
Height
8 in
Details
Item
Waterproof Wedge Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Resists
Slips
Insulated
No
Style Number
GB00532
Description
The Georgia Boot USA 8-inch wedge boot is made in the USA with USA and globally sourced components. Constructed with a Goodyear welt, this wedge work boot features a full-grain crazy horse leather upper with milled brass hardware and a moc toe profile.The interior of this mens wedge work boot is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside boot is a removable memory foam insole for all day customized comfort.The polyurethane outsole is oil- and slip-resisting and includes a steel shank for support. This USA wedge boot meets the ASTM F2892 electrical hazard standard for soft toe footwear. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.