Zoro Homepage

Waterproof Wedge Work Boot, 9 W, 8 in Height, Brown

  • Mfr # GB00532 W 090

  • Zoro # G208465981


product price: $235.00
/pr
Free Shipping & Returns

Key Features

Material
Leather
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00532 W 090
Zoro #
G208465981
UPC #
193715330583
Country of Origin
United States

Dimensions

Size
9
Footwear Width
W
Height
8 in

Details

Item
Waterproof Wedge Work Boot
Material
Leather
Color
Brown
Toe Type
Plain
Waterproof
Yes
Resists
Slips
Insulated
No
Style Number
GB00532

Description

The Georgia Boot USA 8-inch wedge boot is made in the USA with USA and globally sourced components. Constructed with a Goodyear welt, this wedge work boot features a full-grain crazy horse leather upper with milled brass hardware and a moc toe profile.The interior of this mens wedge work boot is equipped with the guaranteed Georgia Waterproof System and lined in a moisture-wicking material. Also inside boot is a removable memory foam insole for all day customized comfort.The polyurethane outsole is oil- and slip-resisting and includes a steel shank for support. This USA wedge boot meets the ASTM F2892 electrical hazard standard for soft toe footwear. Pick up your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.