Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Chukka Work Boot, 85W

  • Mfr # GB1222

  • Zoro # G1283321


product price: $145.00
/pr
Free Shipping & Returns

Key Features

Size
8.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB1222
Zoro #
G1283321
UPC #
43538013586
Country of Origin
Dominican Republic

Dimensions

Size
8.5 W

Description

Whether you are hauling hay, landscaping or working in construction, hard work is just part of your day. To help you get through the daily grind, you should consider wearing these Georgia Boot Wedge Chukka boots. These Chukka boots have been made with our proprietary full-grain SPR leather. Due to the unique leather tanning process, these boots will be able to withstand common farm and ranch chemicals, as well as other common job-site chemicals. SPR leather is stronger than traditional leathers and won't dry out either. Within your Chukka boots, the cushioned insole provides superior comfort for your feet. In order to make these Farm and Ranch boots extremely durable, they have been built them with Goodyear welt construction. The steel shank will aid in giving you steady footing and the support you need to stand for hours; while the Poly Wedge ULTRA outsole provides chemical, oil and slip resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.