Wedge Superlyte Chelsea Work Boot, Soggy Brown, Size 12
- Mfr # GB00743
- Zoro # G124234968
product price:Â
$
144.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
EVA/Rubber
Boot Height
11 in
Size
12
Style Number
GB00743
Color
Soggy Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00743
- Zoro #
- G124234968
- UPC #
- 193715715243
- Country of Origin
- China
Dimensions
- Boot Height
- 11 in
- Size
- 12
- Footwear Width
- M
Details
- Outsole Material
- EVA/Rubber
- Style Number
- GB00743
- Color
- Soggy Brown
- Gender
- Men
- Footwear Style
- Wellington
- Chain Saw Cut Resistant
- No
- Toe Type
- Round
- Material
- Leather
- Upper Material
- Full grain SPR leather
- Footwear Closure Type
- Pull-On
- Waterproof
- No
- Item
- Georgia Boot Wedge Superlyte Chelsea Work Boot
- Upper Boot Material
- Full grain SPR leather
Description
The Wedge SuperLyte Chelsea is built for easy-on comfort without sacrificing performance, delivering a streamlined wedge boot that’s made to move. Crafted with a full-grain SPR leather upper and flexible cement construction, this boot is designed to reduce weight while maintaining durability. At up to 35% lighter than traditional wedge boots, it helps cut down on fatigue through long days on your feet. A moisture-wicking mesh lining keeps air moving, while the removable AMP X-Lite memory foam insole provides lightweight cushioning and underfoot support. Underfoot, the slip-resisting EVA and rubber outsole with genuine sidewall stitch delivers reliable traction and stability, and ASTM F2892 Electrical Hazard classification adds an extra layer of jobsite protection. A lightweight Chelsea built for comfort, mobility, and everyday work. Full grain SPR leather upper Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch Twin Gore Panels for Easy On and Off Cement construction Moisture-wicking mesh lining ASTM F2892 electrical hazard standard Removable AMP X-Lite memory foam insole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.