Wedge Superlyte Work Boot, Soggy Brown, Size 11.5
- Mfr # GB00741
- Zoro # G224233991
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Upper Material
Full grain SPR leather
Style Number
GB00741
Size
11.5
Boot Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00741
- Zoro #
- G224233991
- UPC #
- 193715721411
- Country of Origin
- China
- Chain Saw Cut Resistant
- No
- Upper Material
- Full grain SPR leather
- Style Number
- GB00741
- Gender
- Men
- Outsole Material
- EVA/Rubber
- Footwear Closure Type
- Lace-up
- Footwear Style
- Work
- Waterproof
- No
- Toe Type
- Round
- Upper Boot Material
- Full grain SPR leather
- Color
- Soggy Brown
- Material
- Leather
- Item
- Georgia Boot Wedge Superlyte Work Boot
Dimensions
- Size
- 11.5
- Boot Height
- 6 in
- Footwear Width
- W
Description
This Wedge SuperLyte work boot is built for all-day wear, delivering dependable performance in an ultra-lightweight design. Made with a full-grain SPR leather upper and an unlined interior, this boot offers a great feel right out of the box while keeping weight to a minimum. Designed to be up to 35% lighter than traditional wedge boots, the SuperLyte helps reduce fatigue without sacrificing durability-ideal for jobs that demand constant movement. Cement construction keeps the profile streamlined and flexible, while the removable AMP X-Lite memory foam insole provides cushioned comfort and support underfoot. Underneath, a slip-resisting EVA and rubber outsole with a genuine sidewall stitch delivers reliable traction and classic wedge styling. Finished with ASTM F2892 Electrical Hazard protection, this boot is a lightweight wedge built for comfort, mobility, and everyday work performance. Removable AMP X-Lite memory foam insole Cement construction ASTM F2892 electrical hazard standard Unlined Full grain SPR leather upper Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.