Shop GEORGIA BOOT
See all product information
Create Account
Wedge Superlyte Work Boot, Soggy Brown, Size 13
- Mfr # GB00741
- Zoro # G424235207
product price:Â
$
139.99
/pr
Free Shipping & Returns
Key Features
Chain Saw Cut Resistant
No
Footwear Style
Work
Size
13
Outsole Material
EVA/Rubber
Upper Material
Full grain SPR leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00741
- Zoro #
- G424235207
- UPC #
- 193715721329
- Country of Origin
- China
Dimensions
- Size
- 13
- Footwear Width
- W
- Boot Height
- 6 in
Details
- Chain Saw Cut Resistant
- No
- Item
- Georgia Boot Wedge Superlyte Work Boot
- Footwear Style
- Work
- Outsole Material
- EVA/Rubber
- Upper Material
- Full grain SPR leather
- Footwear Closure Type
- Lace-up
- Gender
- Men
- Toe Type
- Round
- Color
- Soggy Brown
- Style Number
- GB00741
- Waterproof
- No
- Upper Boot Material
- Full grain SPR leather
- Material
- Leather
Description
This Wedge SuperLyte work boot is built for all-day wear, delivering dependable performance in an ultra-lightweight design. Made with a full-grain SPR leather upper and an unlined interior, this boot offers a great feel right out of the box while keeping weight to a minimum. Designed to be up to 35% lighter than traditional wedge boots, the SuperLyte helps reduce fatigue without sacrificing durability-ideal for jobs that demand constant movement. Cement construction keeps the profile streamlined and flexible, while the removable AMP X-Lite memory foam insole provides cushioned comfort and support underfoot. Underneath, a slip-resisting EVA and rubber outsole with a genuine sidewall stitch delivers reliable traction and classic wedge styling. Finished with ASTM F2892 Electrical Hazard protection, this boot is a lightweight wedge built for comfort, mobility, and everyday work performance. Removable AMP X-Lite memory foam insole Cement construction ASTM F2892 electrical hazard standard Unlined Full grain SPR leather upper Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.