Zoro Homepage

Wedge Waterproof Chelsea Work Boot, 85W, 85W

  • Mfr # GB00352

  • Zoro # G1230112


product price: $165.00
/pr
Free Shipping & Returns

Key Features

Size
8.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB00352
Zoro #
G1230112
UPC #
193715036430
Country of Origin
China

Dimensions

Size
8.5 W

Description

The classic wedge silhouette with upgraded comfort and performance. That's what you get with the Georgia Boot Wedge Waterproof Chelsea Work Boot. Some things never change. We still craft our wedges with the tried and true SPR leather. It's three times stronger and two and half times more abrasion resistant than traditional leathers. Nylon pull tabs and twin gore panels allow for an easy slip on of this Chelsea style wedge boot and ensure a great fit. The padded counter pocket provides additional support in the heel area while the removable AMP LT memory foam insole will wrap your feet in all day comfort. The interior is equipped with the Georgia Waterproof System, guaranteed to keep your feet dry when working in wet conditions. The foundation of this Chelsea boot contains a cushioning EVA midsole and fiberglass shank for additional support and stability. The outsole is engineered from our proprietary Carbo-Tec rubber. The special rubber blend has great heat, chemical, abrasion and slip-resisting properties. The combination of the SPR leather and incredibly durable outsole makes the AMP LT Wedges a perfect boot for working in barnyard type of environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.