Shop GEORGIA BOOT
See all product information
Create Account
Women's Romeo SuperLyte Shoe, Brown, Size 6.5
- Mfr # GB00677
- Zoro # G224233120
product price:Â
$
105.00
/pr
Free Shipping & Returns
Key Features
Upper Material
Full-grain Leather
Footwear Style
Shoe
Toe Type
Round
Outsole Material
EVA/Rubber
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB00677
- Zoro #
- G224233120
- UPC #
- 193715590925
- Country of Origin
- China
- Upper Material
- Full-grain Leather
- Footwear Style
- Shoe
- Toe Type
- Round
- Outsole Material
- EVA/Rubber
- Waterproof
- No
- Item
- Georgia Boot Women's Romeo SuperLyte Shoe
- Gender
- Women
- Color
- Brown
Dimensions
- Footwear Width
- W
- Size
- 6.5
Description
These Romeos aren't "sort of" light; they're SuperLyte. The Georgia Boot Romeo SuperLyte is crafted in full-grain leather and built upon a slip-resisting EVA and Rubber blended outsole with a genuine sidewall stitch detail and Cement Construction. The 3D knitted gore detail will allow you to slip into the AMP X-Lite insole's comfort easily. The Romeo SuperLyte is up to 40% lighter than other romeos. If you love the Georgia Giant Romeo, add the Romeo SuperLyte to your collection for light-duty and everyday casual wear! This brown romeo meets ASTM F2892 electrical hazard standards for soft-toe work boots. Cement construction Removable AMP X-Lite memory foam insole ASTM F2892 electrical hazard standard Full-grain leather upper Slip-resisting EVA/Rubber blended outsole with genuine sidewall stitch 5 Inches in height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.